SIDE MOULDING TAPE 12MM X 10M

894.910 - UNSPSC 31201505
0894910 090 1
SIDE MOULDING TAPE 12MM X 10M SIDE MOULDING TAPE 12MM X 10M
SIDE MOULDING TAPE 12MM X 10M

Delivery

High strength double-sided adhesive tape with polyethylene carrier and acrylate adhesive

0
Units/package: 1
SIDE MOULDING TAPE 12MM X 10M — 894.910
  • SIDE MOULDING TAPE 12MM X 10M — 894.910
  • SIDE MOULDING TAPE W3/4" X L32.8' X T1/32" — 894.9100
  • SIDE MOULDING TAPE W15/16" X L32.8' X T1/32" — 894.9101
  • SIDE MOULDING TAPE W5/32" X L32.8' X T1/32" — 894.9104

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 11:24 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width (mm) 12 mm
Width (in) 15/32 in
Length (m) 10 m
Length (ft) 32.8 ft
Thickness (mm) 0.8 mm
Thickness (in) 1/32 in
Adhesive Base Acrylate Adhesive
Carrier Polyethylene (Anthracite)
Adhesive Strength 19 N / 25 mm
Elongation At Rupture > 300%
Temperature Stability -40°C to +95°C (-40°F to +203°F)
Shelf Life 12 months
UV Resistance Yes
Moisture Resistance Yes
EAN 4011231837910

Features

Very strong adhesion. The tape provides outstanding adhesion immediately after installation of the trim. A high level of final adhesive strength is achieved after a curing time of 24 hours. Very strong adhesion also on rough and slightly uneven surfaces
Foam carrier. The tape has a vibrationdamping effect and compensates for the expansion properties of two different materials
High temperature, UV and weather resistance. The tape can be used indoors as well as outdoors. Does not lose adhesion at higher temperatures

Applications

Trim and functional metal strips, logos, emblems, screens and holding brackets in the automotive industry
Attachment of name plates on machines
For attachment of spoilers in connection with mechanical elements

Instructions

The surfaces to be joined must be dry and free from dust, grease and silicon
In order to assure perfect adhesion, sufficient pressure must be applied to the tape during installation
Optimal final adhesive strength is reached after 24 hours
In case of sensitive surface finishes (e.g. PP, PE, rubber) and porous surfaces (e.g. wood or stone), carry out a preliminary application test
In case of plastic materials to be joined containing plasticizer additives, these additives may change the adhesive layer and impair the strength of the adhesive (perform preliminary test)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-22
WORKS GREAT
2019-12-09
GOOD QUALITY